Page 1 of 2

Next

Compare
44TAC76BSUC11PN7B

COMPARE

44TAC76BSUC11PN7B

Description
44TAC76BSUC11PN7B BALL BEARING ; 1-3/4" BORE 3" OD 5/8" WD

NSK

Part # 44TAC76BSUC11PN7B

BDI # 15077646

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 3
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
44TAC76BDUC11PN7B

COMPARE

44TAC76BDUC11PN7B

Description
44TAC76BDUC11PN7B AC BALL BEARING ; POR 44.475MM BOREX76.2MM ODX31.75MM W

NSK

Part # 44TAC76BDUC11PN7B

BDI # 24665890

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 3
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material: Polyamide
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
44TAC76BQUC11PN7B

COMPARE

44TAC76BQUC11PN7B

Description
44TAC76BQUC11PN7B AC BALL BEARING ; POR 44.475MM BOREX76.2MM ODX63.5MM W

NSK

Part # 44TAC76BQUC11PN7B

BDI # 24665894

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 3
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material: Polyamide
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY

COMPARE

TW5309

Description
TW5309#BW ; POR CYLINDRICAL ROLLER BEARING

NTN

Part # TW5309

BDI # 17149936

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.01
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Internal Clearance: C0-Medium
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
CB-2836-30 DL GRV

COMPARE

CB-2836-30 DL GRV

Description
CB-2836-30 DL GRV CAST BRONZE PLAIN BRNG ; 1.75X2.25X3.75" L SAE 660 W/DBL LOOP

ISOSTATIC

Part # CB-2836-30 DL GRV

BDI # 22368327

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1.75
Nominal Outside Diameter - Inch: 2.25
Inch - Metric: Inch
Material: SAE660 | Century Bronze

Outside Diameter - Inch: 2.253
Length Thru Bore - Millimeter: 95.25
Nominal Bore - Millimeter: 44.45
Length Thru Bore - Inch: 3.75
Outside Diameter - Millimeter: 57.226

Price Inventory : Available to order
Loading Price
QTY