Page 1 of 3

Next

Compare
SUCT210-31CCFG1

COMPARE

SUCT210-31CCFG1

Description
SUCT210-31CCFG1 TAKE-UP BEARING ; 1-15/16"ID FOOD GRADE SOLID LUBE

NTN

Part # SUCT210-31CCFG1

BDI # 21973824

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4.016
Housing Material: Stainless Steel
Mounting Method: Set Screw
Slot Width - Inch: 0.625

Slot to Slot Distance - Millimeter: 102
Slot Width - Millimeter: 15.875
Other Features: Single Row | Light Duty | Wide Inner Race | Closed End | Steel Plate Cover | Food Grade Grease
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SUCFL210-31C0FG1

COMPARE

SUCFL210-31C0FG1

Description
SUCFL210-31C0FG1 FLANGE BEARING ; NON RETURNABLE FOOD GRADE SOLID LUBE

NTN

Part # SUCFL210-31C0FG1

BDI # 21973733

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Nominal Bolt Circle Diameter Round - Inch: 6.2

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Open End Cap
Housing Style: 2 Bolt Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUCT210-31C0FG1

COMPARE

SUCT210-31C0FG1

Description
SUCT210-31C0FG1 TAKE-UP BEARING ; 1-15/16"ID FOOD GRADE SOLID LUBE

NTN

Part # SUCT210-31C0FG1

BDI # 21537857

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4.016
Housing Material: Stainless Steel
Mounting Method: Set Screw
Slot Width - Inch: 0.625

Slot to Slot Distance - Millimeter: 102
Slot Width - Millimeter: 15.875
Other Features: Single Row | Light Duty | Wide Inner Race | Open End | Steel Plate Cover | Food Grade Grease
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SUCPA210-31C0FG1

COMPARE

SUCPA210-31C0FG1

Description
SUCPA210-31C0FG1 PILLOW BLOCK BEARING ; NON RETURNABLE FOOD GRADE SOLID LUBE

NTN

Part # SUCPA210-31C0FG1

BDI # 21973787

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | 2 Open End Cover | Food Grade Grease
Housing Style: 2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch: 3.7

Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : Available to order
Loading Price
QTY
SUCPA210-31CCFG1

COMPARE

SUCPA210-31CCFG1

Description
SUCPA210-31CCFG1 PILLOW BLOCK BEARING ; 1-15/16"ID FOOD GRADE SOLID LUBE

NTN

Part # SUCPA210-31CCFG1

BDI # 21973789

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | 1 Open and 1 Closed End Cover | Food Grade Grease
Housing Style: 2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch: 3.7

Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : Available to order
Loading Price
QTY