SS-112128-56
Description
SS-112128-56 PLAIN BEARING ; 3.505"X4.006"X3-1/2" POWDR MTL BRNZ
Part # SS-112128-56
BDI # 525246
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
4
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
4.006
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Global Part Number GPN:
491424
SS-112128-64
Description
SS-112128-64 PLAIN BEARING ; 3.505"X4.006"X4" PWDR MTL BRONZE
Part # SS-112128-64
BDI # 525247
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
4
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
4.006
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
4
Global Part Number GPN:
491425
M5215EX
Description
M5215EX BEARING OUTER RING ; 130 MM OD X 41.275 MM W
Part # M5215EX
BDI # 1222667
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452503
Number of Rows of Rollers:
Single Row
M5215EL
Description
M5215EL BEARING OUTER RING ; 130 MM OD X 41.275 MM W
Part # M5215EL
BDI # 1222666
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452502
Number of Rows of Rollers:
Single Row
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Global Part Number GPN:
454213
Number of Rows of Rollers:
Single Row