7GP1-5660-040
Description
7GP1-5660-040 SLEEVE BEARING ; POR MTO
Part # 7GP1-5660-040
BDI # 24118080
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Outside Diameter - Inch:
3.755
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
95.377
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
7GP1-5660-048
Description
7GP1-5660-048 SLEEVE BEARING ; POR MTO
Part # 7GP1-5660-048
BDI # 24118836
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Outside Diameter - Inch:
3.755
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
95.377
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Outer Ring with Retaining Ring | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452439
Number of Rows of Rollers:
Single Row