50JTE225 CB319 R3
Description
50JTE225 CB319 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # 50JTE225 CB319 R3
BDI # 1345700
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.99
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Internal Clearance:
C3-Loose
Number of Rows of Rollers:
Single Row
Snap Ring:
No