2222
Description
2222 SELF ALIGNING BALL BEARING ; NON RETURNABLE 110MM ID 200MM OD 53MM W
Part # 2222
BDI # 1483359
Features
Enclosure:
Open
Outer Race Width - Millimeter:
53
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
34
Other Features:
Single Row | Heavy Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Length Thru Bore - Millimeter:
43
Outer Race Profile:
Spherical
Mounting Method:
Tapered Adapter Sleeve
3303
Description
3303 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 17MM ID 47MM OD 22.2MM W OPEN
Part # 3303
BDI # 1413420
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256833
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
60
Bore - Millimeter:
25.3
Bore - Inch:
0.996
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage | For Gearbox
Precision Class:
Standard