3MM9140WI QUX
Description
3MM9140WI QUX PRECISION BALL BEARING ; POR QUAD 200MM BORE ANGULAR CONTACT
Part # 3MM9140WI QUX
BDI # 22844150
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
200RYL1567W30BC3
Description
200RYL1567W30BC3 CYL ROLLER BEARING ; POR NON RETURNABLE 36 OD LONG PR ODUCT
Part # 200RYL1567W30BC3
BDI # 1311825
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
23222CAME4C2
Description
23222CAME4C2 SPHERICAL ROLLER BEARING ; 110MM BOREX200MM ODX69.8MM W 2-ROW
Part # 23222CAME4C2
BDI # 24666300
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
2.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22224CAMKDD2E4C3TF
Description
22224CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 120MM BOREX215MM ODX58MM W
Part # 22224CAMKDD2E4C3TF
BDI # 24666180
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
8.346
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
566541
Number of Rows of Rollers:
Quadruple Row