Page 1 of 42

Next

Compare
SY 15 TF

COMPARE

SY 15 TF

Description
SY 15 TF

SKF

Part # SY 15 TF

BDI # 1415446

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 27.35
Other Features: Single Row
Global Part Number GPN: 501287
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.6
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
SESFL202N

COMPARE

SESFL202N

Description
SESFL202N FLANGE BLOCK BEARING ; 2 BOLT FLANGE BLOCK; 15MM BORE

NTN

Part # SESFL202N

BDI # 1229751

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 28.6
Nominal Bolt Circle Diameter Round - Inch: 3.5

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty
Housing Style: 2 Bolt Flange Block
Housing Material: Stainless Steel
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
VF2S-108M CTY

COMPARE

VF2S-108M CTY

Description
VF2S-108M CTY FLANGE BEARING UNIT ; POR 2 BOLT NON RETURNABLE

BROWNING

Part # VF2S-108M CTY

BDI # 23994433

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 23.825
Nominal Bolt Circle Diameter Round - Inch: 2.5

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUCP202

COMPARE

SUCP202

Description
SUCP202 PILLOW BLOCK BALL BEARING

NTN

Part # SUCP202

BDI # 20861649

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 31
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.7

Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 30.2

Price Inventory : Available to order
Loading Price
QTY
FY-8X

COMPARE

FY-8X

Description
FY-8X FLANGE UNIT ; NON RETURNABLE W/ECCENTRIC LOCK COLLAR

CONSOLIDATED BEARING

Part # FY-8X

BDI # 199037

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 37.3
Nominal Bolt Circle Diameter Round - Inch: 3

Housing Configuration: 1 Piece Solid
Other Features: Single Row
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY