22244BK.MBC3.E42A
Description
22244BK.MBC3.E42A SPHER RLR BRG ; 220MM ID 400MM OD 108MM WD 1:12 TAPERED
Part # 22244BK.MBC3.E42A
BDI # 24539996
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Inner Race Profile:
Standard Inner Ring
Outer Race Width - Millimeter:
108
Other Features:
Self-Aligning | Guidance On Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Length Thru Bore - Millimeter:
108
Outer Race Profile:
Cylindrical
TP4B544-USAF-800TT
Description
TP4B544-USAF-800TT PILLOW BLK BRG, USDAF BEARING (SMARTCATALOG)
Part # 035903
BDI # 27321983
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
308.102
Other Features:
Double Row | Open End | Corrosion Resistant
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
240
CP4B544-USAF-715TT
Description
CP4B544-USAF-715TT PILLOW BLK BRG
Part # CP4B544-USAF-715TT
BDI # 243321
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
312.344
Other Features:
Double Row | Closed End Cover | Corrosion Resistant
Global Part Number GPN:
522873
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
CP4B048-USAF-815TT
Description
CP4B048-USAF-815TT PILLOW BLK BRG ; NON-RETURNABLE
Part # CP4B048-USAF-815TT
BDI # 243325
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
292.887
Other Features:
Double Row | Closed End Cover | Corrosion Resistant
Global Part Number GPN:
522940
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23.7
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
CP4B056-USAF-1000TT
Description
CP4B056-USAF-1000TT PILLOW BLK BRG ; NON-RETURNABLE
Part # CP4B056-USAF-1000TT
BDI # 243330
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
346.862
Other Features:
Double Row | Closed End Cover | Corrosion Resistant
Global Part Number GPN:
522936
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
27.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4