Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Outer Ring | Standard Capacity
Global Part Number GPN:
452470
Number of Rows of Rollers:
Single Row
FPCD 800
Description
FPCD 800 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPCD 800
BDI # 1301809
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JB090CP0
Description
JB090CP0 THIN SECTION BALL BEARING ; 9" ID X 9.625" OD X 0.3125" WID
Part # JB090CP0
BDI # 23209247
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6840JR
Description
6840JR DEEP GROOVE BALL BEARING ; NON RETURNABLE 200MM ID 250MM OD 24MM W
Part # 6840JR
BDI # 1209647
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No
6840ALLU
Description
6840ALLU DEEP GROOVE BALL BEARING ; 200MM ID 250MM OD 24MM W
Part # 6840ALLU
BDI # 1209645
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No