Page 1 of 2

Next

Compare
SSPS-120S

COMPARE

SSPS-120S

Description
SSPS-120S PILLOW BLOCK BEARING UNIT ; POR STAMPED STEEL

BROWNING

Part # SSPS-120S

BDI # 318329

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 40.5
Other Features: Single Row | Light Duty
Global Part Number GPN: 19648
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.8
Housing Material: Stamped Steel
Mounting Method: Set Screw
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
SSPS-119

COMPARE

SSPS-119

Description
SSPS-119 PILLOW BLOCK BEARING UNIT ; 2 BOLT 1.188" BORE STEEL

BROWNING

Part # SSPS-119

BDI # 318328

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 40.5
Other Features: Single Row | Light Duty
Global Part Number GPN: 19647
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.8
Housing Material: Stamped Steel
Mounting Method: Set Screw
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
SSPS-118

COMPARE

SSPS-118

Description
SSPS-118 PILLOW BLOCK BEARING UNIT ; POR STAMPED STEEL NON RETURNABLE

BROWNING

Part # SSPS-118

BDI # 318327

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 40.5
Other Features: Single Row | Light Duty
Global Part Number GPN: 19646
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.8
Housing Material: Stamped Steel
Mounting Method: Set Screw
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
SSPS-116

COMPARE

SSPS-116

Description
SSPS-116 PILLOW BLOCK BEARING UNIT ; 1" BORE 1-1/8" BASE-CTR 2 HOLE

BROWNING

Part # SSPS-116

BDI # 318326

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.925
Other Features: Single Row | Light Duty
Global Part Number GPN: 19645
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.4
Housing Material: Stamped Steel
Mounting Method: Set Screw
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
MR 22 SS PD

COMPARE

MR 22 SS PD

Description
MR 22 SS PD NEEDLE ROLLER BEARING ; NON-RETURNABLE

MCGILL

Part # MR 22 SS PD

BDI # 345570

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.875
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 592794
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY