SL182896-A-BR-C3
Description
SL182896-A-BR-C3 CYL ROLLER BEARING ; POR NON RETURNABLE 480MM X 600MM X 72MM
Part # SL182896-A-BR-C3
BDI # 24862048
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
GE500-DW-2RS2-B-XL
Description
GE500-DW-2RS2-B-XL X-LIFE PLAIN BRNG ; POR NON RETURNABLE SPHERICAL 500MM ID
Part # GE500-DW-2RS2-B-XL
BDI # 19264724
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
195
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
SL181896-E-TB-C3
Description
SL181896-E-TB-C3 CYL ROLLER BEARING ; POR NON RETURNABLE 480MM X 600MM X 56MM
Part # SL181896-E-TB-C3
BDI # 24862022
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Operating Temperature Up to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1828/530-A-BR-IR/T-CN/3L
Description
SL1828/530-A-BR-IR/T-CN/3L CYL RLR BRG ; POR NON RETURNABLE
Part # SL1828/530-A-BR-IR/T-CN/3L
BDI # 19265267
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/600-E-BR-IR/T-CN/3L
Description
SL1818/600-E-BR-IR/T-CN/3L CYL RLR BRG ; POR NON RETURNABLE
Part # SL1818/600-E-BR-IR/T-CN/3L
BDI # 24861240
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No