KG180XP0
Description
KG180XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG180XP0
BDI # 797414
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6880M
Description
6880M DEEP GROOVE BALL BEARING ; 400MM BOREX500MM ODX46MM W 1-ROW
Part # 6880M
BDI # 17757971
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG160CP0
Description
KG160CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG160CP0
BDI # 797410
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG160AR0
Description
KG160AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG160AR0
BDI # 797409
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
LRT400450140
Description
LRT400450140 INNER RING ; FOR GENERAL USAGE
Part # LRT400450140
BDI # 515673
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
17.717
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373053
Self Aligning:
No