Page 1 of 43

Next

Compare
230/560KYMBW906A

COMPARE

230/560KYMBW906A

Description
230/560KYMBW906A SPHERICAL RLR BRG ; POR NON RETURNABLE

TIMKEN

Part # 230/560KYMBW906A

BDI # 20054281

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.283
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/560-K-MB-T52BW

COMPARE

232/560-K-MB-T52BW

Description
232/560-K-MB-T52BW SPHR ROLLER BEARING ; POR

FAG

Part # 232/560-K-MB-T52BW

BDI # 1141642

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/560 M

COMPARE

231/560 M

Description
231/560 M SPHERICAL ROLLER BEARING ; NON RETURNABLE

CONSOLIDATED BEARING

Part # 231/560 M

BDI # 213841

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Outside Diameter - Millimeter: 920
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240/560CAME4C3

COMPARE

240/560CAME4C3

Description
240/560CAME4C3 SPHERICAL ROLLER BEARING ; 560MM BOREX820MM ODX258MM W 2-ROW

NSK

Part # 240/560CAME4C3

BDI # 20400540

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.283
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
LM377449-2

COMPARE

LM377449-2

Description
LM377449-2

TIMKEN

Part # LM377449-2

BDI # 19287863

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Light Medium Duty
Global Part Number GPN: 646248
Precision Class: Standard
Basic Number: LM377449

Price Inventory : Available to order
Loading Price
QTY