Page 1 of 10

Next

Compare
NJ18/800-M1A

COMPARE

NJ18/800-M1A

Description
NJ18/800-M1A CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE

FAG

Part # NJ18/800-M1A

BDI # 24860024

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 38.583
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
239/800 CA/C3W33

COMPARE

239/800 CA/C3W33

Description
239/800 CA/C3W33 SPHR ROLLER BRG

SKF

Part # 239/800 CA/C3W33

BDI # 1248123

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 41.732
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
618/800 MA

COMPARE

618/800 MA

Description
618/800 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB

SKF

Part # 618/800 MA

BDI # 1268303

Features

Enclosure: Open
Outer Race Width - Millimeter: 82
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 38.583

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
618/800 MA/C3

COMPARE

618/800 MA/C3

Description
618/800 MA/C3 DEEP GROOVE BALL BEARING ; SINGLE ROW

SKF

Part # 618/800 MA/C3

BDI # 1255696

Features

Enclosure: Open
Outer Race Width - Millimeter: 82
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 38.583

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
239/800 CA/W513

COMPARE

239/800 CA/W513

Description
239/800 CA/W513 SPHR ROLLER BRG

SKF

Part # 239/800 CA/W513

BDI # 1269560

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 41.732
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY