Page 1 of 24

Next

Compare
NJ18/800-M1A

COMPARE

NJ18/800-M1A

Description
NJ18/800-M1A CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE

FAG

Part # NJ18/800-M1A

BDI # 24860024

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 38.583
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
239/900-K-MB-T52BW

COMPARE

239/900-K-MB-T52BW

Description
239/900-K-MB-T52BW SPHERICAL ROLLER BRG

FAG

Part # 239/900-K-MB-T52BW

BDI # 1142265

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 46.457
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/1060-K-MB-C3

COMPARE

239/1060-K-MB-C3

Description
239/1060-K-MB-C3 SPHERICAL ROLLER BRNG ; NON RETURNABLE 1060MM X 1400MM

FAG

Part # 239/1060-K-MB-C3

BDI # 1142131

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 55.118
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/800 CA/C3W33

COMPARE

239/800 CA/C3W33

Description
239/800 CA/C3W33 SPHR ROLLER BRG

SKF

Part # 239/800 CA/C3W33

BDI # 1248123

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 41.732
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
JL286948-90KA2

COMPARE

JL286948-90KA2

Description
JL286948-90KA2 TAPERED ROLLER BEARING ; NON-RETURNABLE

TIMKEN

Part # JL286948-90KA2

BDI # 1360404

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 41.73
Outside Diameter - Millimeter: 1059.942
Bore - Millimeter: 927.862

Bore - Inch: 36.53
Other Features: 1 Single Cone | 1 Single Cup | Light Duty
Precision Class: Standard
Basic Number: JL286948

Price Inventory : Available to order
Loading Price
QTY