Page 1 of 32

Next

Compare
VF2S-108M CTY

COMPARE

VF2S-108M CTY

Description
VF2S-108M CTY FLANGE BEARING UNIT ; POR 2 BOLT NON RETURNABLE

BROWNING

Part # VF2S-108M CTY

BDI # 23994433

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 23.825
Nominal Bolt Circle Diameter Round - Inch: 2.5

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
FY-8X

COMPARE

FY-8X

Description
FY-8X FLANGE UNIT ; NON RETURNABLE W/ECCENTRIC LOCK COLLAR

CONSOLIDATED BEARING

Part # FY-8X

BDI # 199037

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 37.3
Nominal Bolt Circle Diameter Round - Inch: 3

Housing Configuration: 1 Piece Solid
Other Features: Single Row
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
PPB 8

COMPARE

PPB 8

Description
PPB 8 PILLOW BLOCK BALL BEARING ; LIMITED AVAILABILITY

BOSTON GEAR

Part # PPB 8

BDI # 167552

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 25.4
Other Features: Light Duty | Bronze Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 2.1

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 14.3

Price Inventory : Available to order
Loading Price
QTY
FYT 1/2 TF

COMPARE

FYT 1/2 TF

Description
OBS USE 22785533 – NOT AVIAL IN THE US ; POR

SKF

Part # FYT 1/2 TF

BDI # 1269609

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 27.8
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race | Open End | Has Flinger | Y Bearing
Global Part Number GPN: 555012
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
UCFLU-1/2

COMPARE

UCFLU-1/2

Description
UCFLU-1/2 FLANGE BLOCK BEARING ; NON-RETURNABLE CAST IRON

NTN

Part # UCFLU-1/2

BDI # 1233626

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 27.4
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Wide Inner Race | Has Flinger
Global Part Number GPN: 553927
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY