LSE611BX
Description
LSE611BX INSERT BEARING ; 6-11/16" BORE EXPANSION
Part # LSE611BX
BDI # 22847761
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
55.5
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
109
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
LSE611BR
Description
LSE611BR INSERT BEARING ; 6-11/16" BORE RETAINED
Part # LSE611BR
BDI # 22847757
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
55.5
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
109
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
LSE611BRHSAFQHTPS
Description
LSE611BRHSAFQHTPS PILLOW BLK CYL RLR BRG ; 6-11/16" BORE RETAINED
Part # LSE611BRHSAFQHTPS
BDI # 22808245
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
109
Other Features:
Single Row | Light Duty | With Angled Split Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
235
LSE611BRHSAFQKPS
Description
LSE611BRHSAFQKPS PILLOW BLK CYL RLR BRG ; 6-11/16" BORE RETAINED
Part # LSE611BRHSAFQKPS
BDI # 22808251
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
109
Other Features:
Single Row | Light Duty | With Angled Split Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
235
LSE611BRHSAFQRSS
Description
LSE611BRHSAFQRSS PILLOW BLK CYL RLR BRG ; 6-11/16" BORE RETAINED
Part # LSE611BRHSAFQRSS
BDI # 22808256
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
109
Other Features:
Single Row | Light Duty | With Angled Split Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
235