A-5044-15-R6
Description
A-5044-15-R6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 8.267" X 3.75"
Part # A-5044-15-R6
BDI # 1353579
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No