Page 1 of 53

Next

Compare
NNU4972-S-M

COMPARE

NNU4972-S-M

Description
NNU4972S.M ; CYLINDRICAL ROLLER BEARING

FAG

Part # NNU4972-S-M

BDI # 18102411

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNU-4972-KMS P/5

COMPARE

NNU-4972-KMS P/5

Description
NNU-4972-KMS P/5 CYLINDRICAL ROLLER BRG ; NON RETURNABLE

CONSOLIDATED BEARING

Part # NNU-4972-KMS P/5

BDI # 205560

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Tapered
Retainer: Yes

Cage Material: Bronze
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 446212
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NA 4872

COMPARE

NA 4872

Description
NA 4872 NEEDLE ROLLER BEARING ; 360MM ID X 440MM OD X 80MM W MACHINED

IKO

Part # NA 4872

BDI # 20355392

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 2320000N Static Load Rating; 680000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
23072EMKW33

COMPARE

23072EMKW33

Description
23072EMKW33 SPHERICAL ROLLER BRG (SMARTCATALOG)

NTN

Part # 23072EMKW33

BDI # 25267429

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Bronze
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Outside Diameter - Millimeter: 540
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23272BL1KC3

COMPARE

23272BL1KC3

Description
23272BL1KC3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 23272BL1KC3

BDI # 17141044

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY