Page 1 of 20

Next

Compare
SBG3SS

COMPARE

SBG3SS

Description
SBG3SS SPHERCO SPHERICAL PLAIN BRG ; 0.19"X0.5625"X0.281"

RBC BEARINGS

Part # SBG3SS

BDI # 796701

Features

Enclosure: Open
Housing Width - Millimeter: 5.537
Material - Ball: Stainless Steel
Material - Liner: Not Applicable
Material - Outer Member: Stainless Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 0.563
Other Features: 2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
TREL3

COMPARE

TREL3

Description
TREL3 SPHERCO ROD END BEARING ; SPHERCO 4PC PRECISION

RBC BEARINGS

Part # TREL3

BDI # 796612

Features

Enclosure: Open
Housing Width - Millimeter: 6.35
Material - Ball: Steel
Material - Liner: Brass
Material - Outer Member: Steel

Mounting Thread: 10-32 UNF
Thread Direction: Left Hand
Inch - Metric: Inch
Other Features: 4 Piece | Precision | Chrome Plated Ball
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
TRE 3

COMPARE

TRE 3

Description
TRE 3 ROD END BEARING ; 0.19" BORE 1/4" HOUSING WIDTH MALE

SEALMASTER

Part # TRE 3

BDI # 352924

Features

Enclosure: Open
Housing Width - Millimeter: 6.35
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Mounting Thread: 10-32 UNF
Thread Direction: Right Hand
Inch - Metric: Inch
Other Features: 3 Piece | Carbon Steel Race | Precision | Chrome Plated Ball
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
TRL 3

COMPARE

TRL 3

Description
TRL 3 ROD END BEARING ; NON-RETURNABLE

SEALMASTER

Part # TRL 3

BDI # 354924

Features

Enclosure: Open
Housing Width - Millimeter: 6.35
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Mounting Thread: 10-32 UNF
Thread Direction: Left Hand
Inch - Metric: Inch
Other Features: 3 Piece | Carbon Steel Race | Precision | Chrome Plated Ball
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
SS-612-10

COMPARE

SS-612-10

Description
SS-612-10 PLAIN BEARING ; 0.190"X0.377"X5/8" PWDR MTL BRONZE

ISOSTATIC

Part # SS-612-10

BDI # 524704

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.188
Nominal Outside Diameter - Inch: 0.375
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 0.377
Length Thru Bore - Millimeter: 15.875
Nominal Bore - Millimeter: 4.775
Length Thru Bore - Inch: 0.625
Global Part Number GPN: 491854

Price Inventory : Available to order
Loading Price
QTY