NK54X75X16-1
Description
NK54X75X16-1 NEEDLE ROLLER BEARING ; NON-RETURNABLE 54MM ID 75MM OD 16MM W
Part # NK54X75X16-1
BDI # 1225881
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Steel Cage
Self Aligning:
No
Features
Enclosure:
1 Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.252
Outside Diameter - Millimeter:
108
Bore - Millimeter:
54
Bore - Inch:
2.126
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
539 (1) |532 (1)
Basic Number:
539
Precision Class:
Standard
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.882
Outside Diameter - Millimeter:
124
Bore - Millimeter:
54
Bore - Inch:
2.126
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
72212 (1) |72487 (1)
Basic Number:
72212
Precision Class:
Standard