Page 1 of 2

Next

Compare
234712 MS P/5

COMPARE

234712 MS P/5

Description
234712 MS P/5 ANGULAR CONTACT BALL BRG

CONSOLIDATED BEARING

Part # 234712 MS P/5

BDI # 214417

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
TR628138

COMPARE

TR628138

Description
TR628138 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # TR628138

BDI # 17219596

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.189
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Machined Type
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
H 913842/810/QCL7C

COMPARE

H 913842/810/QCL7C

Description
H 913842/810/QCL7C TAPERED ROLLER BRG ; POR

SKF

Part # H 913842/810/QCL7C

BDI # 1302599

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 5.748
Outside Diameter - Millimeter: 146
Bore - Millimeter: 62

Bore - Inch: 2.441
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: H913842 (1) | H913810 (1)
Basic Number: H913842
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
234712-M-SP

COMPARE

234712-M-SP

Description
234712M.SP ; ANGULAR CONTACT BALL BEARING

FAG

Part # 234712-M-SP

BDI # 18101091

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Double Row | Angular Contact | Special Precision | Double Direction
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
GTR 628138

COMPARE

GTR 628138

Description
GTR 628138 NEEDLE ROLLER BEARING ; 62MM ID X 81MM OD X 38MM W MACHINED

IKO

Part # GTR 628138

BDI # 23284936

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.189
Retainer: No
Separable: No
Other Features: 2 Rib Outer Ring | Full Complement | Mallet Shaped Roller | With Stop Ring
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY