Features
Enclosure:
Open
Outer Race Width - Millimeter:
85
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
268322
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
KG-400 CPO
Description
KG-400 CPO DEEP GROOVE BALL BEARING ; NON RETURNABLE THIN SECTION
Part # KG-400 CPO
BDI # 201139
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
42
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
231/630 M
Description
231/630 M SPHERICAL ROLLER BEARING ; NON RETURNABLE
Part # 231/630 M
BDI # 213843
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Outside Diameter - Millimeter:
1030
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
82
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
268321
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
150
Bore 1 - Inch:
29.528
Height - Inch:
5.906
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
39.37
Other Features:
Single Row | High Load Design | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Machined Bronze
Rolling Element:
Spherical Roller Bearing