5203 ZZ BULK
Description
5203 ZZ BULK SINGLE ROW BALL BEARING ; 17MM BORE 40MM OD 17.5MM WIDE OPEN
Part # 5203 ZZ BULK
BDI # 21488475
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
7002A
Description
7002A ANGULAR CONTACT BALL BEARING ; 15MM ID 32MM OD 9MM WIDE
Part # 7002A
BDI # 21488602
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
7201B
Description
7201B ANGULAR CONTACT BALL BEARING ; 12MM ID 32MM OD 10MM WIDE
Part # 7201B
BDI # 21488606
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
5204 ZZ
Description
5204 ZZ ANGULAR CONTACT BEARING ; 20MM BORE 47MM OD 20.6MM WD DR
Part # 5204 ZZ
BDI # 18151393
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493642
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5207 ZZ
Description
5207 ZZ ANGULAR CONTACT BEARING ; 35MM BORE 72MM OD 27MM WD DR 2 MTL SHLD
Part # 5207 ZZ
BDI # 18151402
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493675
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)