Features
Enclosure:
Open
Outer Race Width - Millimeter:
58
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3426
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
QJ328-N2-MPA-C3-O-11-P2S-24461
Description
FAG QJ328-N2-MPA-C3-O-11-P2S-24461
Part # QJ328-N2-MPA-C3-O-11-P2S-24461
BDI # 1165992
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
235977
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.433
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
HC6238-M-R100-150
Description
HC6238-M-R100-150 DEEP GROOVE BALL BRNG ; POR NON RETURNABLE 190MM X 340MM X 55MM
Part # HC6238-M-R100-150
BDI # 1158387
Features
Enclosure:
Open
Outer Race Width - Millimeter:
55
Other Features:
Hybrid Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
With Axial Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)