Features
Roller Width - Inch:
0.945
Thread Size:
M20X1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
237929
CF 20 FBUU
Description
CF 20 FBUU CAM FOLLOWER ; 20MM STUD X 52MM OD X 24MM W SST
Part # CF 20 FBUU
BDI # 23282488
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Single Row | Stainless Steel Cage Material | 27700N Static Load Rating | 16500N Dynamic Load Rating
CF 20 WBUUR
Description
CF 20 WBUUR CAM FOLLOWER ; 20MM STUD X 52MM OD X 24MM W CST
Part # CF 20 WBUUR
BDI # 23282492
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Single Row | Carbon Steel Cage Material | 34600N Static Load Rating | 20700N Dynamic Load Rating
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Caged | Screwdriver Slot | Carbon Steel
NUCF 20 BR
Description
NUCF 20 BR CAM FOLLOWER ; 20MM STUD X 52MM OD X 24MM W HD CST
Part # NUCF 20 BR
BDI # 23284396
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Carbon Steel Cage Material | 58100N Static Load Rating | 43100N Dynamic Load Rating