GAY15-XL-NPP-B
Description
GAY15-XL-NPP-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE W/ SET SREW
Part # GAY15-XL-NPP-B
BDI # 1411525
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Grub Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
22
Outer Race Profile:
Spherical
Global Part Number GPN:
561923
Mounting Method:
Set Screw
RASEY50-XL-N-I
Description
RASEY50-XL-N-I X-LIFE PILLOW BLOCK BRG ; NON-RETURNABLE
Part # RASEY50-XL-N
BDI # 1182224
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row
Global Part Number GPN:
518269
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PCJTY60-XL-N
Description
PCJTY60-XL-N X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE
Part # PCJTY60-XL-N
BDI # 1176566
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
47
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | With Grub Screw
Global Part Number GPN:
548763
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
202
PBY15-XL
Description
PBY15-XL X-LIFE PLUMMER BLOCK HSG UNIT ; NON-RETURNABLE 15MM ID X 85.7MM OD
Part # PBY15-XL
BDI # 1176460
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
22
Other Features:
Single Row
Global Part Number GPN:
518376
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
2.7
Housing Material:
Stamped Steel
Mounting Method:
Set Screw
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
PMEY30-XL-N
Description
PMEY30-XL-N X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE
Part # PMEY30-XL-N
BDI # 1176618
Features
Cartridge Pilot Diameter - Inch:
3.15
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
30
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Centering Spigot | With Grub Screw
Global Part Number GPN:
548725
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw