Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.063
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
GRAE40-XL-NPP-B-FA125
Description
INA GRAE40-XL-NPP-B-FA125
Part # GRAE40-XL-NPP-B-FA125
BDI # 1173679
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row | With Set Screw | Corrosion Resistant
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
43.8
Outer Race Profile:
Spherical
Global Part Number GPN:
562000
Mounting Method:
Eccentric Collar
GSH35-XL-2RSR-B
Description
GSH35-XL-2RSR-B X-LIFE INSERT BALL BRG ; WITH ADAPTER SLEEVE
Part # GSH35-XL-2RSR-B
BDI # 1411581
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
34
Outer Race Profile:
Spherical
Global Part Number GPN:
562025
Mounting Method:
Tapered Adapter Sleeve
SL024912
Description
SL024912 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL024912
BDI # 1177689
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - Both Sides
Other Features:
Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449581
Number of Rows of Rollers:
Double Row
RAE60-XL-NPP
Description
RAE60-XL-NPP X-LIFE INSERT BALL BEARING ; NON-RETURNABLE WITH ECC LOCK COLLAR
Part # RAE60-XL-NPP
BDI # 1176719
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
24
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
53.1
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar