3002-2RS
Description
3002-2RS ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # 3002-2RS
BDI # 1171921
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258173
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
SL024912
Description
SL024912 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL024912
BDI # 1177689
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - Both Sides
Other Features:
Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449581
Number of Rows of Rollers:
Double Row
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449894
Number of Rows of Rollers:
Double Row
SL014912
Description
SL014912 CYLINDRICAL ROLLER BEARING ; 60MM ID X 85MM OD
Part # SL014912
BDI # 1177652
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449545
Number of Rows of Rollers:
Double Row