Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449605
Number of Rows of Rollers:
Double Row
SL045013
Description
SL045013 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 65MM ID X 100MM OD
Part # SL045013
BDI # 1177741
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449636
Number of Rows of Rollers:
Double Row
SL04150-D-PP
Description
SL04150-D-PP CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 150MM X 210MM X 80MM
Part # SL04150-D-PP
BDI # 1177712
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449603
Number of Rows of Rollers:
Double Row
SL045034-PP-2NR
Description
SL045034-PP-2NR ; CYLINDRICAL ROLLER BRG-FULL COMPLEMENT
Part # SL045034-PP-2NR
BDI # 1177777
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449673
Number of Rows of Rollers:
Double Row
SL045022-D
Description
SL045022-D CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 110MM X 170MM X 80MM
Part # SL045022-D
BDI # 18314599
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449659
Number of Rows of Rollers:
Double Row