MCYRR 25 X
Description
MCYRR 25 X CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # MCYRR 25 X
BDI # 345212
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Caged | Black Oxide Coating
Global Part Number GPN:
21422
MCYRR 25
Description
MCYRR 25 CAM FOLLOWER BEARING ; POR NON-RETURNABLE
Part # MCYRR 25
BDI # 345209
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Caged | Black Oxide Coating
Global Part Number GPN:
21419
MCFE 52 SX
Description
MCFE 52 SX CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # MCFE 52 SX
BDI # 344896
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
590721
MCFE 52 SB
Description
MCFE 52 SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # MCFE 52 SB
BDI # 344894
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20515
MCF 52A S
Description
MCF 52A S CAM FOLLOWER BEARING ; POR NON-RETURNABLE
Part # MCF 52A S
BDI # 344807
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20981