Page 1 of 4

Next

Compare

COMPARE

32008-X

Description
32008X TAPERED ROLLER BEARING ; 40MMX68MMX19MM

NKE BEARING

Part # 32008-X

BDI # 667254

Price Inventory : Available to order
Loading Price
QTY

COMPARE

30214

Description
30214 TAPERED ROLLER BEARING ; 70MM BORE X 125MM OD X 26.25MM W

NKE BEARING

Part # 30214

BDI # 667122

Price Inventory : Available to order
Loading Price
QTY

COMPARE

32207

Description
32207 TAPERED ROLLER BEARING ; 35MMX72MMX23MM

NKE BEARING

Part # 32207

BDI # 1403189

Price Inventory : Available to order
Loading Price
QTY
NU213-E-M6

COMPARE

NU213-E-M6

Description
NU213E.M6 CYLINDRICAL ROLLER BEARING

NKE BEARING

Part # NU213-E-M6

BDI # 671071

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU213-E-M6-C3

COMPARE

NU213-E-M6-C3

Description
NU213E.M6.C3 CYLINDRICAL ROLLER BEARING

NKE BEARING

Part # NU213-E-M6-C3

BDI # 671072

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY