NN3026KC1NAP5

COMPARE

NN3026KC1NAP5

Description
NN3026KC1NAP5 CYLINDRICAL ROLLER BEARING ; 130MMX200MMX52MM

NTN

Part # NN3026KC1NAP5

BDI # 1226137

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN: 453586
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NN3026C1NAP5

COMPARE

NN3026C1NAP5

Description
NN3026C1NAP5 CYL RLR BRG ; 130MMX200MMX52MM

NTN

Part # NN3026C1NAP5

BDI # 1226132

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3030KC1NAP5

COMPARE

NN3030KC1NAP5

Description
NN3030KC1NAP5 CYL RLR BRG ; NON RETURNABLE 150MMX225MMX56MM

NTN

Part # NN3030KC1NAP5

BDI # 1226146

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN: 453590
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NN3030KCONAP5U91

COMPARE

NN3030KCONAP5U91

Description
NN3030KCONAP5U91 CYLINDRICAL BEARING

NTN

Part # NN3030KCONAP5U91

BDI # 24448077

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNU3026NAP5

COMPARE

NNU3026NAP5

Description
NNU3026NAP5 CYLINDRICAL ROLLER BEARING ; DOUBLE ROW 130MM ID 200MM OD 52MM W

NTN

Part # NNU3026NAP5

BDI # 1226181

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Global Part Number GPN: 566346
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY