7024DB/GNP5
Description
7024DB/GNP5 ; POR PRECISION - DGBB AND ANGULAR
Part # 7024DB/GNP5
BDI # 17145749
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
20 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7026T1DTP5
Description
7026T1DTP5 ; POR PRECISION - DGBB AND ANGULAR
Part # 7026T1DTP5
BDI # 17145751
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
20 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7210T2DBT/GNP5
Description
7210T2DBT/GNP5 ANG CONT BALL BRG ; 50MMX90MMX60MM
Part # 7210T2DBT/GNP5
BDI # 1212724
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
562026M/GNP5
Description
562026M/GNP5 ANG CONT THRUST BALL BRG ; 134MMX200MMX84MM
Part # 562026M/GNP5
BDI # 1204023
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Tapered Shaft Large Side Diameter Type
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
TSX1-63314ZZAP5V5#E
Description
TSX1-63314ZZAP5V5#E ; POR PRECISION BEARING
Part # TSX1-63314ZZAP5V5#E
BDI # 17150076
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Removable Shield
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable