7901UCDTP5
Description
7901UCDTP5 ANG CONT BALL BRG ; NON RETURNABLE 12MMX24MMX12MM
Part # 7901UCDTP5
BDI # 1213513
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
79M6ADB/GMP5
Description
79M6ADB/GMP5 ANGULAR CONTACT BALL BRG ; NON RETURNABLE 6MM ID 15MM OD 10MM W
Part # 79M6ADB/GMP5
BDI # 1213570
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
608ZZP5
Description
608ZZP5 DEEP GROOVE BALL BRG ; NON RETURNABLE 8MMX22MMX7MM
Part # 608ZZP5
BDI # 17143717
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Outer Race Width - Millimeter:
7
Other Features:
Single Row | Deep Groove | Prelubricant Chevron SRI-2 Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
No
Contact Angle:
0 Degree
Cage Material:
Steel
Number of Bearings:
1 (Single)
608ZZP5/1K
Description
608ZZP5/1K ; POR PRECISION - DGBB AND ANGULAR
Part # 608ZZP5/1K
BDI # 17143716
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
70M8DF/GMP5
Description
70M8DF/GMP5 ANGULAR CONTACT BRG, DUPLEX (SMARTCATALOG)
Part # 70M8DF/GMP5
BDI # 25265721
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring