6306T2X2LLBC3P5/ 02
Description
6306T2X2LLBC3P5/ 02 ; POR DEEP GROOVE BALL BEARING
Part # 6306T2X2LLBC3P5/ 02
BDI # 20392666
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Nylon
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7207CDB/GNP5
Description
7207CDB/GNP5 ANGULAR CONT BALL BRG ; NON RETURNABLE 35MM X72MMX34MM
Part # 7207CDB/GNP5
BDI # 25124595
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
6207P5
Description
6207P5 RADIAL/DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 17MM WD
Part # 6207P5
BDI # 25267651
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6205LLBP5
Description
6205LLBP5 DEEP GROOVE BALL BRG ; 25MMX52MMX15MM
Part # 6205LLBP5
BDI # 1206422
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable