NN4940KD1C1NAP5
Description
NN4940KD1C1NAP5 CYLINDRICAL RLR BRG ; 200MM ID 280MM OD 80MM W
Part # NN4940KD1C1NAP5
BDI # 1226178
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No