Page 1 of 7

Next

Compare
PLRS-1-1/4

COMPARE

PLRS-1-1/4

Description
PLRS-1-1/4 PLAIN LOAD RUNNER ; 1-1/4" ROLLER DIA 27/32" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # PLRS-1-1/4

BDI # 737297

Features

Roller Width - Inch: 0.844
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Corrosion Resistant | Stainless Steel Tread
Global Part Number GPN: 239448

Price Inventory : Available to order
Loading Price
QTY
CFE 1-1/4

COMPARE

CFE 1-1/4

Description
CFE 1-1/4 LOAD RUNNER, ECCENTRIC/NO SEALS (SMARTCATALOG)

OSBORN LOAD RUNNERS

Part # 0009214100

BDI # 25992009

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: High Alloy Steel Tread

Price Inventory : Available to order
Loading Price
QTY
CFH 1-1/4 SB

COMPARE

CFH 1-1/4 SB

Description
CFH 1-1/4 SB LOAD RUNNER ; HEX/HD/SEALED

OSBORN LOAD RUNNERS

Part # CFH 1-1/4 SB

BDI # 25991997

Features

Roller Width - Inch: 0.75
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CCFE 1-1/4 SB

COMPARE

CCFE 1-1/4 SB

Description
CCFE 1-1/4 SB LOAD RUNNER, HEX/CROWN/ECCENTRIC/SEAL (SMARTCATALOG)

OSBORN LOAD RUNNERS

Part # 0009203700

BDI # 25992351

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CFH 1-1/4 S

COMPARE

CFH 1-1/4 S

Description
CFH 1-1/4 S LOAD RUNNER ; HD W/SEALS

OSBORN LOAD RUNNERS

Part # CFH 1-1/4 S

BDI # 25968942

Features

Roller Width - Inch: 0.75
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY