KA075AR0
Description
KA075AR0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # KA075AR0
BDI # 797137
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KA075XP0
Description
KA075XP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # KA075XP0
BDI # 797139
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
SA035XP0
Description
SA035XP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STAINLESS STEEL
Part # SA035XP0
BDI # 797444
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
SA030XP0
Description
SA030XP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STAINLESS STEEL
Part # SA030XP0
BDI # 797441
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7201KSU
Description
7201KSU AIRFRAME CONT BALL BRG ; 12MMX32MMX10MM SR OPEN
Part # 7201KSU
BDI # 796241
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
20 Degree
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)