S 56 L
Description
S 56 L CAM FOLLOWER BEARING ; NEEDLE ROLLER STUD TYPE 1-3/4" DIA
Part # S 56 L
BDI # 795117
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Screwdriver Slot | Adjustable
PTR 1 3/4
Description
PTR 1 3/4 TRACK ROLLER ; 1.75" RLR DIA BALL BEARING
Part # PTR 1 3/4
BDI # 23207615
Features
Roller Width - Inch:
1.188
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Roller Width - Millimeter:
30.175
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
S 60 LW
Description
S 60 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-7/8" DIA 1" WIDTH
Part # S 60 LW
BDI # 795122
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
Screwdriver Slot | Adjustable
H 40
Description
H 40 CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/4" SLOTTED HEAD
Part # H 40
BDI # 794983
Features
Roller Width - Inch:
0.75
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Screwdriver Slot
CS 56 LWX
Description
CS 56 LWX CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-3/4" ADJUSTABLE CROWNED
Part # CS 56 LWX
BDI # 794772
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Screwdriver Slot | Adjustable