Page 1 of 6

Next

Compare
BSF2575DDUDTHP3    R MBE4L5

COMPARE

BSF2575DDUDTHP3 R MBE4L5

Description
RHP BEARING BSF2575DDUDTHP3 R MBE4L5

RHP BEARING

Part # BSF2575DDUDTHP3 R MBE4L5

BDI # 17009005

Features

Enclosure: 2 Seals
Material - Ball: Ceramic
Inch - Metric: Inch
Outside Diameter - Inch: 2.953
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support Bearing
Cage Material: Polyamide
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
KLNJ1-2RSJ

COMPARE

KLNJ1-2RSJ

Description
KLNJ1-2RSJ DEEP GROOVE BALL BEARING

RHP BEARING

Part # KLNJ1-2RSJ

BDI # 1189176

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12.7
Other Features: Radial | Miniature Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 2

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
3208B-2RSTNGC3

COMPARE

3208B-2RSTNGC3

Description
RHP BEARING 3208B-2RSTNGC3

RHP BEARING

Part # 3208B-2RSTNGC3

BDI # 15092979

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
LJ1.1/2-2RSJ

COMPARE

LJ1.1/2-2RSJ

Description
LJ1.1/2-2RSJ DEEP GROOVE BALL BEARING ; 1.5" BOREX3.25" ODX0.75" W 1-ROW

RHP BEARING

Part # LJ1.1/2-2RSJ

BDI # 1190034

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 19.05
Other Features: Deep Groove
Inch - Metric: Inch
Outside Diameter - Inch: 3.25

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 262385
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LJ5/8-2RSJC3

COMPARE

LJ5/8-2RSJC3

Description
LJ5/8-2RSJC3 DEEP GROOVE BALL BEARING ; 0.625" BOREX1.5625" ODX0.4375" W 1-ROW

RHP BEARING

Part # LJ5/8-2RSJC3

BDI # 1190073

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11.125
Other Features: Deep Groove
Inch - Metric: Inch
Outside Diameter - Inch: 1.563

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 262392
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY