NNF 5008 PP 2NR
Description
NNF 5008 PP 2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NNF 5008 PP 2NR
BDI # 23290571
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | Seal on Both Sides
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
NNF 5005 PP 2NR
Description
NNF 5005 PP 2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NNF 5005 PP 2NR
BDI # 24004673
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | Seal on Both Sides
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
NNF 5015 PP 2NR
Description
NNF 5015 PP 2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NNF 5015 PP 2NR
BDI # 23988587
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | Seal on Both Sides
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
NNF 5032 PP 2NR
Description
NNF 5032 PP 2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NNF 5032 PP 2NR
BDI # 23988449
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | Seal on Both Sides
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
NNF 5016 PP 2NR
Description
NNF 5016 PP 2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NNF 5016 PP 2NR
BDI # 24002518
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | Seal on Both Sides
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes