22222 GMEX K W33
Description
22222 GMEX K W33 SPHERICAL ROLLER BRG ; NON-RETURNABLE DOUBLE ROW
Part # 22222 GMEX K W33
BDI # 23992156
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22315 GMEX KC3 W33
Description
22315 GMEX KC3 W33 SPHERICAL ROLLER BRG ; NON-RETURNABLE DOUBLE ROW
Part # 22315 GMEX KC3 W33
BDI # 23992163
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23036 MB W33
Description
23036 MB W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 23036 MB W33
BDI # 1477178
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24020 CA C3 W33
Description
24020 CA C3 W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 24020 CA C3 W33
BDI # 23991392
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NNC 4926 CV
Description
NNC 4926 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NNC 4926 CV
BDI # 23988577
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - One Side
Other Features:
Full Complement
Number of Rows of Rollers:
Double Row
Snap Ring:
No