WC87502
Description
WC87502 DEEP GROOVE BALL BRG ; 15MM BORE 35MM OD 12.7MM WD SR 1-ROW
Part # WC87502
BDI # 663363
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Felt Seal | Inner Outer Ring Flush On One Side
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
6310-RS2Z/C3S1VT228
Description
6310-RS2Z/C3S1VT228 DEEP GROOVE BALL BRG ; POR
Part # 6310-RS2Z/C3S1VT228
BDI # 1258609
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove | FKM Seal | Heat Stabilized Less Than 200 Deg C | Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6314-RS2Z/HC5C4S1VT228
Description
6314-RS2Z/HC5C4S1VT228 BALL BRG ; POR DEEP GROOVE
Part # 6314-RS2Z/HC5C4S1VT228
BDI # 24430627
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove | Synthetic Rubber FKM Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
6212-RS1Z/C3GJN
Description
6212-RS1Z/C3GJN DEEP GROOVE BALL BRG
Part # 6212-RS1Z/C3GJN
BDI # 1261699
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No