S71909 CE/HCP4AQBCA
Description
S71909 CE/HCP4AQBCA ANG CONTACT BALL BRG ; PRECISION
Part # S71909 CE/HCP4AQBCA
BDI # 22785075
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision | Hybrid | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring