F4BE 85M-TRB-STH
Description
F4BE 85M-TRB-STH TAPER ROLLER BEARING ; MOUNTED
Part # F4BE 85M-TRB-STH
BDI # 26955862
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
127
Nominal Bolt Circle Diameter Round - Inch:
9.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Type E | Normal Duty | Unitized Multi Lip Seal | With Set Screw
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
251.7
Number of Mounting Holes:
4
F4BR 208-SRB-SGH
Description
F4BR 208-SRB-SGH FLANGE ROLLER BRG
Part # F4BR 208-SRB-SGH
BDI # 24431345
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.725
Nominal Bolt Circle Diameter Round - Inch:
6.8
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Locating Unit
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
171.5
Number of Mounting Holes:
4
P4BE 315-SRB-SRH-Y
Description
P4BE 315-SRB-SRH-Y PILLOW BLOCK RLR BRG
Part # P4BE 315-SRB-SRH-Y
BDI # 24431093
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.688
Other Features:
Double Row | End Cover
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
108
P2B 200-SRB-SGH
Description
P2B 200-SRB-SGH PILLOW BLOCK BALL BRG
Part # P2B 200-SRB-SGH
BDI # 24431959
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.025
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
P2B 115-SRB-SRH
Description
P2B 115-SRB-SRH PILLOW BLOCK BALL BRG
Part # P2B 115-SRB-SRH
BDI # 24431911
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.025
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.6
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2