7014 CETNH/HCTBTAVQ126
Description
7014 CETNH/HCTBTAVQ126 BALL BRG ; NON-RETURNABLE HYBRID ANG CONTACT
Part # 7014 CETNH/HCTBTAVQ126
BDI # 1263895
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
High Speed Design | Hybrid Ceramic Ball
Cage Material:
PEEK
Snap Ring:
No
Number of Bearings:
3 (1 Triplex Set)
7214 BEP/TBTG125
Description
7214 BEP/TBTG125 ANG CONTACT BALL BRG ; 70MMX125MMX24MM 40DEG SNGL ROW STL
Part # 7214 BEP/TBTG125
BDI # 21480151
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
3 (1 Triplex Set)
71918 ACDTNHA/TBTBV003
Description
71918 ACDTNHA/TBTBV003 BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # 71918 ACDTNHA/TBTBV003
BDI # 1268733
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
25 Degree
Cage Material:
PEEK
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
3 (1 Triplex Set)
7022 ACD/TBTBVQ602
Description
7022 ACD/TBTBVQ602 ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 7022 ACD/TBTBVQ602
BDI # 1264313
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
High Load Capacity
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
3 (1 Triplex Set)
7211 ACD/TBTBVQ126
Description
7211 ACD/TBTBVQ126 ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 7211 ACD/TBTBVQ126
BDI # 1295196
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
High Load Capacity
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
3 (1 Triplex Set)