7013 ACD/P4AQBCA
Description
7013 ACD/P4AQBCA ANGULAR CONTCT BALL BRG
Part # 7013 ACD/P4AQBCA
BDI # 1258417
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
7018 CD/P4AQBCB
Description
7018 CD/P4AQBCB ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 7018 CD/P4AQBCB
BDI # 1264123
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
PEEK Resin
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
7206 ACD/P4AQFCC
Description
7206 ACD/P4AQFCC ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 7206 ACD/P4AQFCC
BDI # 1260406
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
7014 CETNH/QBCAVQ126
Description
7014 CETNH/QBCAVQ126 BALL BRG ; PRECISION ANG CONTACT
Part # 7014 CETNH/QBCAVQ126
BDI # 1263897
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
High Speed Design
Cage Material:
PEEK
Snap Ring:
No
Number of Bearings:
4 (1 Quadruplex Set)
7014 CETNH/HCQBCAVQ126
Description
7014 CETNH/HCQBCAVQ126
Part # 7014 CETNH/HCQBCAVQ126
BDI # 1263894
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
High Speed Design | Hybrid Ceramic Ball
Cage Material:
PEEK
Snap Ring:
No
Number of Bearings:
4 (1 Quadruplex Set)