240/950 CA/C3LW33VQ113
Description
240/950 CA/C3LW33VQ113 SPHR RLR BRG
Part # 240/950 CA/C3LW33VQ113
BDI # 23035504
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
53.543
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
55.118
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/950 CAK/C08W507
Description
230/950 CAK/C08W507 SPHR ROLLER BRG ; POR
Part # 230/950 CAK/C08W507
BDI # 22784225
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
53.543
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
618/1120 MA
Description
618/1120 MA DEEP GROOVE BALL BRG ; THIN SECTION
Part # 618/1120 MA
BDI # 22782391
Features
Enclosure:
Open
Outer Race Width - Millimeter:
106
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
53.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No